Accord® Shower End Wall Set in Biscuit

Part #S7224510096  |  Item #3609308  |  Manufacturer Part #72245100-96

$ 275.81 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Smooth endwall set: 36"
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • High-gloss finish provides a smooth and shiny surface that is easy to clean
  • Endwalls fit all accord showers series 7224, 7225, 7226 and 7227
  • Limited 3-year commercial warranty

Specifications

Brand Model Compatibility: Sterling Plumbing Group Series 7224, 7225, 7226 and 7227 Accord Showers

Collection: Accord®

Color Finish: Biscuit

Color Finish Category: Neutrals

Height: 71-1/4 in

IAPMO Listed: Yes

Length: 1-1/4 in

Material: Solid Vikrell®

Width: 36 in