Tile Wall Set with Grab Bar in White with Matte Silver
Accord® Tile Wall Set with Grab Bar in White with Matte Silver
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 4-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows for easy installation during any phase of construction
- Complete 3-piece wall set
- No caulking required in the seams
- Includes three Sterling® age-in-place grab bars: (1) 80011032 and (2) 80001024 individually packed inside the wall set box
- Realistic tile wall surround features molded in shelves for generous storage space
- High-gloss finish provides a smooth and shiny surface that is easy to clean
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Accord®
- Color Finish Category:
- Whites
- Color Finish Name:
- White/Matte Silver
- Depth:
- 30 in
- IAPMO Listed -:
- No
- Material:
- Solid Vikrell®
- UL Listed:
- No
- Width:
- 60 in