Sterling Advantage™ 15 x 30 in. 42 gal 3-Wall Alcove Bathtub with Left Hand Drain

S61031110

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed with an 15" apron
  • Fits a standard 5' opening
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Limited 3-year commercial warranty
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Wall set is required for installation

SPECIFICATIONS

ADA Compliant
No
Capacity
35 gal
Collection
Advantage™
Color Finish
White
Color Finish Category
Whites
Depth
15 in
Drain Location
Left
Height
15 in
Installation Type
3 Wall Alcove
Length
60 in
Material
Solid Vikrell®
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday