48 in. Rectangle Shower Base in White

You last purchased this on
 
Sterling

Advantage™ 48 in. Rectangle Shower Base in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Advantage™ 48 in. Rectangle Shower Base in White

  • Fast #
  • Part #S620311000
  • Item #7323
  • Manufacturer Part #62031100-0
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Two convenient molded-in seats
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Limited 3-year commercial warranty
  • Receptor only installation not recommended and install receptor with wall set
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Advantage™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Center
Height:
72 in
IAPMO Listed -:
Yes
Length:
48 in
Material:
Composite, Fiberglass
Shower Base Shape:
Rectangle
Shower Installation Type:
Alcove
Width:
34 in