60 in. Rectangle Shower Base in White
Advantage™ 60 in. Rectangle Shower Base in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Two convenient molded-in seats
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Limited 3-year commercial warranty
- Receptor only installation not recommended and install receptor with wall set
Specifications
- ADA Compliant:
- No
- Collection:
- Advantage™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 73-3/4 in
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- Material:
- Composite, Fiberglass
- Shower Base Shape:
- Rectangle
- Shower Installation Type:
- Alcove
- Width:
- 34 in