60 in. Seated Shower Tile Wall Set in White
Advantage™ 60 in. Seated Shower Tile Wall Set in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Convenient shelves and 18" towel bar
- Limited 10-year consumer warranty
- Realistic tile look
- Modular design allows it to be moved around corners and through doorways with ease
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Advantage™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 59-1/4 in
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- Material:
- Solid Vikrell®
- Number of Pieces:
- 3 Piece
- Width:
- 35-1/4 in