60 x 30-1/4 in. Soaker Alcove Bathtub Right Drain in White

You last purchased this on
 
Sterling

Advantage™ 60 x 30-1/4 in. Soaker Alcove Bathtub Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Advantage™ 60 x 30-1/4 in. Soaker Alcove Bathtub Right Drain in White

  • Fast #
  • Part #S610311200
  • Item #51538
  • Manufacturer Part #61031120-0
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed with an 15" apron
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Fits a standard 5' opening
  • Wall set is required for installation
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Length:
47 in
Basin Shape:
Rectangle
Basin Width:
19 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
42 gal
Collection:
Advantage™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
No
Drain Location:
Right
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Material:
Composite, Fiberglass
NSF Certified:
No
Number of Occupants:
1
Overall Height:
18-1/2 in
Overall Length:
60 in
Overall Width:
30-1/4 in
Overflow Type:
Round
Size:
60 in x 30-1/4 in
Soaking Depth:
9-3/8 in
UL Listed:
No
cUPC Certified:
No