60 x 60 in. Seated Shower Base and Wall Surround with Center Drain in White
Advantage™ 60 x 60 in. Seated Shower Base and Wall Surround with Center Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Two convenient molded-in seats
- Made with Solid Vikrell® material - no layers to chip, crack or peel - color molded throughout
- Limited 3-year commercial warranty
- Pack of 4
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- Collection:
- Advantage™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- IAPMO Listed -:
- Yes
- Length:
- 60 in
- Material:
- Composite, Fiberglass
- Product Type:
- Shower Base
- Shower Base Shape:
- Square
- UL Listed:
- No
- Width:
- 60 in