Sterling

Advantage™ 60 x 60 in. Shower Back Wall Only in White

Part #S620421000  |  Manufacturer Part #62042100-0

Color/Finish:
White

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Modular design allows it to be moved around corners and through doorways with ease
  • Realistic tile look
  • Convenient shelves and 18" towel bar
  • Limited 3-year commercial warranty

Documents

Specifications

Collection: Advantage™

Color Finish: White

Color Finish Category: Whites

Height: 60 in

IAPMO Listed: Yes

Length: 60 in

Material: Solid Vikrell®

Width: 60 in