60 x 60 in. Tub & Shower Wall in White
Advantage™ 60 x 60 in. Tub & Shower Wall in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Limited 10-year consumer warranty
- Limited 3-year commercial warranty
- Convenient shelving
- Modular design allows it to be moved around corners and through doorways with ease
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Advantage™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Solid Vikrell®
- Width:
- 31-1/2 in