60 x 73-1/4 in. Tub & Shower Wall in White
Advantage™ 60 x 73-1/4 in. Tub & Shower Wall in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Includes age-in-place factory installed backers for later grab bar installation
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- Convenient shelves and 18" towel bar
- Modular design allows it to be moved around corners and through doorways with ease
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- CSA Certified:
- CSA B45.1
- Collection:
- Advantage™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 73-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Solid Vikrell®
- Width:
- 31-1/4 in