60 x 30 x 59 in. Tub & Shower Wall in White

You last purchased this on
 
Sterling

All Pro™ 60 x 30 x 59 in. Tub & Shower Wall in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

All Pro™ 60 x 30 x 59 in. Tub & Shower Wall in White

  • Fast #
  • Part #S610441060
  • Item #3146066
  • Manufacturer Part #61044106-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Caulk is required in both vertical and horizontal wall seams to finish installation
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Includes age-in-place factory installed backers for later grab bar installation
  • Convenient shelves and 18" towel bar
  • Modular design allows it to be moved around corners and through doorways with ease
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Brand Model Compatibility:
61041110 and 61041120
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
All Pro™
Color Finish Category:
Whites
Color Finish Name:
White
Height:
59 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Solid Vikrell®
Product Type:
Bathtub Wall
UL Listed:
UL 2818 Gold
Wall Installation:
Direct-to-Stud
Width:
30 in