Sterling

All Pro® 60 x 30 in. Vikrell Left Hand Drain Tub and Shower in White

Part #S610401100  |  Manufacturer Part #61040110-0

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Realistic tile wall surround features molded in shelves for generous storage space
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Lightly textured swirl-gloss finish hides scratches from everyday use and very practical for larger families
  • Convenient shelves for ample storage and an 18" acrylic towel bar
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Caulk is required in both vertical and horizontal wall seams to finish installation
  • Convenient shelves and 18" towel bar
  • Available in a variety of colors

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

CARB OTC LEED Compliant: No

CSA Certified: [CSA B45.1, CSA B45.5]

Collection: All Pro®

Color Finish: White

Color Finish Category: Whites

Depth: 15 in

Drain Location: Left

Height: 72-3/4 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Solid Vikrell®

Overall Height: 15 in

Type: S610401100

UL Listed: Yes

Width: 30 in