16-1/4 in x 11-7/8 in Stainless Steel Rack

You last purchased this on
 
Sterling

16-1/4 in x 11-7/8 in Stainless Steel Rack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

16-1/4 in x 11-7/8 in Stainless Steel Rack

  • Fast #
  • Part #S11863ST
  • Item #3353204
  • Manufacturer Part #11863-ST
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Rests on non-abrasive plastic feet which will not harm the basin finish
  • A drain hole opening allowing the drain to be used without removing the rack
  • Protects bottom of basin from objects that would damage the surface
  • Racks sold separately
  • For use with Sterling® models: 11409 (large basin) and 11449
  • Requires Certification

Specifications

Brand Model Compatibility:
Sterling Plumbing Group 11409-NA Undermount Double Bowl Kitchen Sink
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
11-7/8 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Rectangular
Size:
16-1/4 in x 11-7/8 in
Type:
S11863ST
Width:
16-1/4 in