32 x 18 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Luster Stainless Steel
Carthage® 32 x 18 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Luster Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Overall size: 32" x 18"
- Deep basin: 8-1/4"
- Contemporary design lines inspired by handcrafted sinks
- Includes 1/2" reveal or no-reveal option
- Stainless steel: 18 gauge
- SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
- Luster finish
- Drain opening: 3-5/8"
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Carthage®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luster Stainless Steel
- Drain Location:
- Center
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 14-1/16 in x 15-3/4 in x 8-9/16 in
- Sink Bowl Size, Right:
- 14-1/16 in x 15-3/4 in x 8-9/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 32 in x 18 in