31-1/2 x 20-1/2 in. 1 Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Luster Stainless Steel

You last purchased this on
 
Sterling

Cinch™ 31-1/2 x 20-1/2 in. 1 Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Luster Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Cinch™ 31-1/2 x 20-1/2 in. 1 Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Luster Stainless Steel

  • Fast #
  • Part #S117231NA
  • Item #3944830
  • Manufacturer Part #11723-1-NA
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Optimized front-to-back dimension maximizes the amount of countertop material behind and in front of the sink
  • Basin depth: 9"
  • Integrated faucet deck prevents drilling of faucet holes in countertop surface
  • Lifetime limited warranty
  • SilentShield™ an exclusive sound-absorbing system, reduces unwanted noise and vibration
  • 18-gauge stainless steel
  • Made from 18 gauge stainless steel with a luster finish
  • Rear-oriented drain locations maximize usable basin space and storage space under the counter
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
CSA Certified:
CSA B45.4
Collection:
Cinch™
Color Finish Category:
Stainless Steel
Color Finish Name:
Luster Stainless Steel
Drain Location:
Rear Left, Rear Right
Drain Opening:
3-5/8 in
Gauge (metal):
18 ga
IAPMO Listed -:
No
Number of Bowls:
2
Number of Holes:
1 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
15-1/8 in x 18-1/2 in x 9-5/16 in
Sink Bowl Size, Right:
12-13/16 in x 14-7/8 in x 9-5/16 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 35 in
Sink Size, Overall:
31-1/2 in x 20-1/2 in