12-7/8 in x 10/7/8 in Stainless Steel Rack

You last purchased this on
 
Sterling

Cinch® 12-7/8 in x 10/7/8 in Stainless Steel Rack

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Cinch® 12-7/8 in x 10/7/8 in Stainless Steel Rack

  • Fast #
  • Part #S15289ST
  • Item #4320874
  • Manufacturer Part #15289-ST
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rests on non-abrasive plastic feet which will not harm the basin finish
  • A drain hole opening allowing the drain to be used without removing the rack
  • Protects the bottom of the sink basin from objects that may damage the surface
  • For use with Sterling® models: 11723 and 11724
  • Requires Certification

Specifications

Brand Model Compatibility:
Sterling Plumbing Group 11723-1-NA Stainless Steel Cinch 31-1/2 in Double Basin Undermount Stainless Steel Kitchen Sink
Collection:
Cinch®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Length:
10-7/8 in
Material:
Stainless Steel
Product Type:
Rack
Shape:
Round
Size:
12-7/8 in x 10/7/8 in
Width:
12-7/8 in