12-9/10 x 22-1/5 in. Bottom Basin Rack in Stainless Steel
Cinch™ 12-9/10 x 22-1/5 in. Bottom Basin Rack in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rests on non-abrasive plastic feet which will not harm the basin finish
- A drain hole opening allowing the drain to be used without removing the rack
- Protects the bottom of the sink basin from objects that may damage the surface
- For use with STERLING Cinch(R) D-bowl, model 11722
- For use with Sterling® model: 11722
Specifications
- Brand Model Compatibility:
- Sterling Plumbing Group 11722-1-NA Cinch 26-7/16 in by 20-7/16 in Undermount Single D-Bowl Kitchen Sink
- Collection:
- Cinch™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Length:
- 12-9/10 in
- Material:
- Stainless Steel
- Width:
- 22-1/5 in