31-1/2 x 20-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Luster Stainless Steel
Cinch™ 31-1/2 x 20-1/2 in. No Hole Stainless Steel Double Bowl Undermount Kitchen Sink in Luster Stainless Steel
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Basin depth: 9"
- Rear-oriented drain locations maximize usable basin space and storage space under the counter
- Optimized front-to-back dimension maximizes the amount of countertop material behind and in front of the sink
- Lifetime limited warranty
- SilentShield technology
- 18-gauge stainless steel
- SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration
- Made from 18 gauge stainless steel with a luster finish
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.3
- Application:
- Residential
- CSA Certified:
- CSA B45.4
- Collection:
- Cinch™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luster Stainless Steel
- Drain Location:
- Rear Left, Rear Right
- Drain Opening:
- 3-5/8 in
- Gauge (metal):
- 18 ga
- IAPMO Listed -:
- No
- Number of Bowls:
- 2
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size, Left:
- 15-1/8 in x 18-1/2 in x 9-5/16 in
- Sink Bowl Size, Right:
- 12-13/16 in x 14-7/8 in x 9-5/16 in
- Sink Installation Type:
- Undermount
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 35 in
- Sink Size, Overall:
- 31-1/2 in x 20-1/2 in