Sterling Cinch™ 31-1/2 x 20-1/2 x 9 in. Offset (High/Low) Sink with No Faucet Hole Punching

S11724NA

Faucet Installation

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Basin depth: 9"
  • Made from 18 gauge stainless steel with a luster finish
  • Optimized front-to-back dimension maximizes the amount of countertop material behind and in front of the sink
  • Rear-oriented drain locations maximize usable basin space and storage space under the counter
  • SilentShield™ an exclusive sound-deadening system, reduces unwanted noise and vibration

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.3
Bowl Size Single Or Left
15-1/8 in x 18-1/2 in x 9-5/16 in
CSA Certified
CSA B45.4
Collection
Cinch™
Color Finish
Luster Stainless Steel
Color Finish Category
Stainless Steel
Depth
9-5/16 in
Drain Location
Rear Center
Drain Opening
3-5/8 in
Faucet Installation
No Hole
Gauge
18
Installation Type
Undermount
Material
Stainless Steel
Number Of Bowls
2
Overall Sink Size
31-1/2 in x 20-1/2 in
Right Bowl Size
12-13/16 in x 14-7/8 in x 7-13/16 in
Sink Size Range
31 in - 35 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday