Left-Hand Bottom Basin Rack in Stainless Steel
Cinch® Left-Hand Bottom Basin Rack in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Rests on non-abrasive plastic feet which will not harm the basin finish
- A drain hole opening allowing the drain to be used without removing the rack
- Protects the bottom of the sink basin from objects that may damage the surface
- For use with Sterling® models: 11723 and 11724
Specifications
- Brand Model Compatibility:
- Sterling Plumbing Group 11723-1-NA Stainless Steel Cinch 31-1/2 in Double Basin Undermount Stainless Steel Kitchen Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- Cinch®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- IAPMO Listed -:
- No
- Length:
- 13-1/8 in
- Material:
- Stainless Steel
- Product Type:
- Rack
- Shape:
- Round
- Size:
- 16-1/2 in x 13-1/8 in
- Width:
- 16-1/2 in