70-31/100 x 59 in. Framed Sliding Tub/Shower Door in Silver

You last purchased this on
 
Sterling

Deluxe 70-31/100 x 59 in. Framed Sliding Tub/Shower Door in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Deluxe 70-31/100 x 59 in. Framed Sliding Tub/Shower Door in Silver

  • Fast #
  • Part #S590659S
  • Item #1034358
  • Manufacturer Part #5906-59S
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Framed style: 1-1/2"
  • Reversible top track and towel bar
  • One of Sterling® most popular door series
  • Anodized aluminum prevents rusting and corrosion
  • Limited 3-year warranty
  • Smooth and quiet operation
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z97.1
Collection:
Deluxe
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Frame Type:
Framed
Glass Type:
Rain
Height:
56-1/4 in
Material:
Aluminum, Glass
Shower Door Framed or Frameless:
Framed
Shower Door Height Range:
55-60 in
Shower Door Type:
Sliding
Shower Door Width Range:
30 in+
Shower Glass Type:
Obscure
Width:
59-3/8 in