70 x 59 in. Framed Shower Door in Silver
Deluxe 70 x 59 in. Framed Shower Door in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Towel bar
- Out-of-plumb adjustability
- Material Anodized Aluminum
- Not for use in hospitality
- Anodized aluminum prevents rusting and corrosion
- Tempered glass ensures maximum safety and durability
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- Brand Model Compatibility:
- Deluxe Shower Door
- Collection:
- Deluxe
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Framed
- Glass Thickness:
- 1/8 in
- Glass Type:
- Tempered
- Height:
- 70 in
- Length:
- 2-5/16 in
- Material:
- Aluminum, Glass
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Obscure
- Type:
- S597059S
- Width:
- 59-3/8 in