70 x 59 in. Framed Sliding Door in Silver
Deluxe 70 x 59 in. Framed Sliding Door in Silver
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Framed style
- Reversible top track and towel bar
- One of Sterling® most popular door series
- Anodized aluminum prevents rusting and corrosion
- Limited 3-year warranty
- Smooth and quiet operation
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z97.1
- Collection:
- Deluxe
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Framed
- Glass Type:
- Rain
- Height:
- 70 in
- Material:
- Aluminum, Glass
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Shower Glass Type:
- Obscure
- Width:
- 59-3/8 in