Sterling

Deluxe Sliding Shower Door with Pebbled Glass in Silver

Part #S596043S  |  Manufacturer Part #5960-43S

Color/Finish:
Silver

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One of Sterling® most popular door series
  • Framed style
  • Reversible top track and towel bar
  • Smooth and quiet operation
  • Limited 3-year warranty
  • Anodized aluminum prevents rusting and corrosion

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z97.1

CARB OTC LEED Compliant: No

Collection: Deluxe

Color Finish: Silver

Color Finish Category: Silver Tones

Frame Type: Framed

Glass Type: Pebbled

Height: 65-1/2 in

IAPMO Listed: No

Material: Anodized Aluminum, Tempered Glass

Shower Door Framed Or Frameless: Framed

Shower Door Type: Bypass

Width: 42-1/2 in