32 x 71-1/4 in. Shower Wall in Biscuit
Ensemble™ 32 x 71-1/4 in. Shower Wall in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Includes endwall set only and requires backwall to complete installation
- Limited 10-year consumer and 3-year commercial warranty
- Curve wall with smooth look and feel
Documents
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Ensemble™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Height:
- 71-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 32 in
- Material:
- Solid Vikrell®
- Shower Installation Type:
- Alcove
- UL Listed:
- No
- Wall Installation:
- Tongue-and-groove
- Width:
- 32 in