60 x 33-1/4 x 75-1/4 in. Tub & Shower Wall in Biscuit

You last purchased this on
 
Sterling

Ensemble™ 60 x 33-1/4 x 75-1/4 in. Tub & Shower Wall in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Ensemble™ 60 x 33-1/4 x 75-1/4 in. Tub & Shower Wall in Biscuit

  • Fast #
  • Part #S7122410096
  • Item #2129911
  • Manufacturer Part #71224100-96
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Complete 3-piece wall set
  • Limited 3-year commercial warranty
  • Curve wall with a smooth and contemporary look
  • Convenient shelving on backwall
  • Modular design allows it to be moved around corners and through doorways with ease
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Requires Certification

Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
Application:
Residential
Brand Model Compatibility:
Ensemble™ 71121110, 71121112, 71121117, 71121120, 71121122, 71121127, 76121110 and 76121120
CSA Certified:
CSA B45.5
Collection:
Ensemble™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Height:
75-1/4 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Solid Vikrell®
Number of Pieces:
3 Piece
Product Type:
Bathtub Wall
Wall Installation:
Direct-to-Stud
Width:
33-1/4 in