35-1/4 in. End Wall Set with Place Backer in Biscuit
Ensemble™ 35-1/4 in. End Wall Set with Place Backer in Biscuit
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
- Includes endwall set with backers only and requires backwall to complete installation
- Includes age-in-place factory installed backers for later grab bar installation
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Ensemble™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Height:
- 72-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Wall Mount
- Material:
- Solid Vikrell®
- Shower Base Shape:
- Rectangle
- UL Listed:
- Yes
- Width:
- 35-1/4 in