36 in. x 36 in. Shower Base with Center Drain in White
Ensemble™ 36 in. x 36 in. Shower Base with Center Drain in White
Package Quantity Info:
EA: 1 PT: 8-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Reduced 3.5" step-over threshold height creates a safe entrance and exit for aging population
- Perfect for tile down application and easier to install than tile
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- No unattractive weep hole to tile around and unlike many pre-fabricated receptors
- Easy to install by one person
Recommended Accessories
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Center
- Height:
- 4-1/2 in
- IAPMO Listed -:
- Yes
- Installation Type:
- Alcove
- Length:
- 36 in
- Material:
- Composite, Fiberglass
- Shower Base Shape:
- Square
- Threshold Height:
- 4-1/2 in
- Width:
- 36 in