36 x 34 in. Vikrell Tile Alcove Shower in White
Ensemble™ 36 x 34 in. Vikrell Tile Alcove Shower in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
This product includes
Sterling 36 in. x 34 in. Shower Base with Center Drain in White
Part #S721011000
Sterling 36 x 72-1/2 in. Shower Wall in White
Part #S721021000
Sterling 35-1/4 x 72-1/2 in. Shower Wall in White
Part #S721051000
- Center drain
- Three-piece, tongue-and-groove walls with snap-together installation
- Durable high-gloss finish
- Some caulk required for proper installation
- Made from solid Vikrell® material for strength, durability, and lasting beauty
- Convenient shelves, shaving ledge/footrest
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.1.2
- ASTM:
- ASTM E-162, ASTM E-662
- Brand Model Compatibility:
- Ensemble™ Shower Stall
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 5-1/2 in
- Drain Location:
- Center
- Height:
- 77 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 36-1/4 in
- Material:
- Solid Vikrell®
- Threshold Height:
- 4-1/2 in
- UL Listed:
- Yes
- Width:
- 35-1/4 in