36 x 35-1/4 in. Vikrell Curve Alcove Shower with Right End Wall in White

You last purchased this on
 
Sterling

Ensemble™ 36 x 35-1/4 in. Vikrell Curve Alcove Shower with Right End Wall in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Ensemble™ 36 x 35-1/4 in. Vikrell Curve Alcove Shower with Right End Wall in White

  • Fast #
  • Part #S722031200
  • Item #1857981
  • Manufacturer Part #72203120-0
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Includes right endwall only and requires left endwall and backwall to complete installation
  • Limited 10-year consumer warranty
  • Limited 3-year commercial warranty
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Height:
72-1/2 in
IAPMO Listed -:
Yes
Length:
36 in
Material:
Solid Vikrell®
UL Listed:
No
Width:
35-1/4 in