Ensemble™ 42 in. Rectangle Shower Base in Biscuit

Part #S7211110096  |  Item #1857979  |  Manufacturer Part #72111100-96

$ 245.51 EACH
(Pricing is for Biscuit)

Color/Finish:
Biscuit

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Shower receptor: 42"
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Receptor install options include: Tile install, Ensemble™ tile wall surround and Ensemble™ curve wall surround
  • Limited 10-year consumer and 3-year commercial warranty
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124.1.2

Collection: Ensemble™

Color Finish: Biscuit

Color Finish Category: Neutrals

Depth: 5-1/2 in

Drain Location: Center

Height: 4-1/2 in

IAPMO Listed: Yes

Length: 42 in

Material: Solid Vikrell®

Shower Base Shape: Rectangle

Shower Installation Type: Alcove

Threshold Height: 4-1/2 in

Width: 34 in