Sterling Ensemble™ 42 x 42 in. Shower Base

S72151100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Easy to install by one person
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • No unattractive weep hole to tile around and unlike many pre-fabricated receptors
  • Perfect for tile down application and easier to install than tile
  • Reduced 3.5" step-over threshold height creates a safe entrance and exit for aging population

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
Collection
Ensemble™
Color Finish
White
Color Finish Category
Whites
Depth
4-1/2 in
Drain Location
Center
Height
4-1/2 in
IAPMO Listed
Yes
Length
42 in
Material
Solid Vikrell®
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday