Sterling
Ensemble™ 48 in. Curved Shower Back Wall in White
Part #S722221000 | Item #1801118 | Manufacturer Part #72222100-0
Product Details
- Includes backwall only and requires endwall set to complete installation
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
- Convenient shelving on backwall
Documents
Specifications
Collection: Ensemble™
Color Finish: White
Color Finish Category: Whites
Height: 72-1/2 in
IAPMO Listed: Yes
Length: 48 in
Material: Solid Vikrell®
Width: 48 in