Sterling
Ensemble™ 48 in. Rectangle Shower Base with Center Drain in Biscuit
Part #S7212110096 | Item #1804847 | Manufacturer Part #72121100-96
Product Details
- Shower receptor: 48"
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
- Receptor install options include: Tile install, Ensemble™ tile wall surround and Ensemble™ curve wall surround
- Limited 10-year consumer and 3-year commercial warranty
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124.1.2
Collection: Ensemble™
Color Finish: Biscuit
Color Finish Category: Neutrals
Drain Location: Center
Height: 4-1/2 in
IAPMO Listed: Yes
Length: 48 in
Material: Solid Vikrell®
Shower Base Shape: Rectangle
Shower Installation Type: Alcove
Threshold Height: 4-1/2 in
Width: 34 in