48 x 48 in. Tile Alcove Shower Back Wall in Biscuit
Ensemble™ 48 x 48 in. Tile Alcove Shower Back Wall in Biscuit
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Modular design allows it to be moved around corners and through doorways with ease
- Includes backwall only and requires endwall set to complete installation
- Convenient shelving on backwall
- Tongue-and-groove interlocking joints from a seamless appearance and simply installation
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
Specifications
- Collection:
- Ensemble™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Height:
- 72-1/2 in
- IAPMO Listed -:
- Yes
- Length:
- 48 in
- Material:
- Solid Vikrell®
- Width:
- 48 in