60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White

You last purchased this on
 
Sterling

Ensemble™ 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Ensemble™ 60 in. x 30 in. Soaker Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #S71171120LNR0
  • Item #4716030
  • Manufacturer Part #71171120-LNR-0
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Designed with an 16" apron
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Includes removable bathtub liner to protect the tub during construction
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Wainscot of 2" allows tile-down installation above bath deck
  • Gently sloping bath with integral apron
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A-117.1, ANSI Z-124
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Length:
45 in
Basin Shape:
Rectangle
Basin Width:
20 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Capacity:
44 gal
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Included:
Yes
Drain Location:
Right
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Composite, Fiberglass
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
19 in
Overall Length:
60 in
Overall Width:
30-1/8 in
Overflow Type:
Round
Soaking Depth:
11-1/4 in
UL Listed:
No
cUPC Certified:
No