60-1/4 x 37-1/2 in. Whirlpool Alcove Bathtub with Right Drain in White

You last purchased this on
 
Sterling

Ensemble™ 60-1/4 x 37-1/2 in. Whirlpool Alcove Bathtub with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Ensemble™ 60-1/4 x 37-1/2 in. Whirlpool Alcove Bathtub with Right Drain in White

  • Fast #
  • Part #S761011200
  • Item #1606550
  • Manufacturer Part #76101120-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Oval bath with gently sloping backrest
  • Integral apron with removable panels for easy access
  • Easy to clean
  • Pre-installed whirlpool pump ready to connect water
  • Adjustable flow control jets (color matched and factory installed)
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
7
ASME:
ASME A112.19.7
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Bathtub Shape:
Oval
Bathtub Type:
Whirlpool
CSA Certified:
CSA B45.5
Capacity:
40 gal
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Cord Length:
30 ft
Drain Location:
Right
Height:
16 in
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Composite, Fiberglass
Number of Jets:
6
Overall Length:
60-1/4 in
Overall Width:
37-1/2 in
Size:
60-1/4 in x 37-1/2 in x 20 in
UL Listed:
Yes
Volts:
120V
Width:
36 in