Sterling Ensemble™ 60 in. Back Wall Set with Place Backer

S72232106

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Convenient shelving on backwall
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Includes age-in-place factory installed backers for later grab bar installation
  • Includes backwall with backers only and requires endwall set to complete installation
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.5
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Collection
Ensemble™
Color Finish
White
Color Finish Category
Whites
Height
72-1/2 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Solid Vikrell®
Type
Back Wall
UL Listed
Yes
Width
60 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday