60 x 37-1/2 x 54-1/4 in. Tub & Shower Wall in White
Ensemble™ 60 x 37-1/2 x 54-1/4 in. Tub & Shower Wall in White
Package Quantity Info:
EA: 1 PT: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tongue-and-groove walls with snap-together modular design
- Tile look.
- Overall Size 60 in x 37-1/2 in
- Caulk-free installation
- Made from solid Vikrell® material for strength, durability, and lasting beauty.
- Corner shelves
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- Application:
- Residential
- Brand Model Compatibility:
- Ensemble™ 71101110, 71101117, 71101127, 71101120, 71101310, 71101320, 71101112, 71101122, 71101119, 71101129, 76101110, 76101120
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.5
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 54-1/4 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Solid Vikrell®
- Product Type:
- Bathtub Wall
- Wall Installation:
- Tongue-and-groove
- Width:
- 37-1/2 in