60 x 30-1/4 in. Soaker Alcove Bathtub with Left Drain in Biscuit

You last purchased this on
 
Sterling

Ensemble™ 60 x 30-1/4 in. Soaker Alcove Bathtub with Left Drain in Biscuit

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Ensemble™ 60 x 30-1/4 in. Soaker Alcove Bathtub with Left Drain in Biscuit

  • Fast #
  • Part #S7117111096
  • Item #4705889
  • Manufacturer Part #71171110-96
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Biscuit Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed with an 16" apron
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • ADA adaptable when installed as per the requirements of the accessibility guidelines and section 608 shower stalls of the act
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Can be installed with wall set 71374800
  • Wainscot of 2" allows tile-down installation above bath deck
  • Gently sloping bath with integral apron
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1, ANSI Z124
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
No
Application:
Residential
Basin Length:
45 in
Basin Shape:
Rectangle
Basin Width:
20 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B45.5
Capacity:
44 gal
Collection:
Ensemble™
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
16 in
Drain Included:
No
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Material:
Composite, Fiberglass
NSF Certified:
No
Number of Occupants:
1
Origin:
Domestic
Overall Height:
19 in
Overall Length:
60 in
Overall Width:
30 in
Overflow Type:
Round
Size:
60 in x 30 in x 18 in
Soaking Depth:
16 in
UL Listed:
Yes
cUPC Certified:
No