60 x 30 in. Shower Receptor with Right Drain in White

You last purchased this on
 
Sterling

Ensemble™ 60 x 30 in. Shower Receptor with Right Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Ensemble™ 60 x 30 in. Shower Receptor with Right Drain in White

  • Fast #
  • Part #S721411200
  • Item #2885263
  • Manufacturer Part #72141120-0
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Vikrell
  • 60" x 30"
  • Ensemble
  • Color/ Finish: White
  • Drain is located in the same position as existing bath
  • 10-year consumer/3-year commercial limited warranty
  • Easy to install
  • Perfect size for replacing an existing bath
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Height:
5 in
IAPMO Listed -:
No
Length:
60 in
Material:
Composite, Fiberglass
Shower Base Shape:
Rectangle
Threshold Height:
5 in
Width:
30 in