Sterling Ensemble™ 60 x 30 in. Tub and Shower

S72175100

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Curve wall with smooth look and feel
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Includes endwall set only and requires backwall to complete installation
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Tongue-and-groove interlocking joints from a seamless appearance and simply installation

SPECIFICATIONS

CSA Certified
CSA B45.5
Collection
Ensemble™
Color Finish
Biscuit
Color Finish Category
Neutrals
Height
72-1/2 in
Length
60 in
Material
Solid Vikrell®
UL Listed
Yes
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday