60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White

You last purchased this on
 
Sterling

Ensemble™ 60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Ensemble™ 60 in. x 32 in. Soaker Alcove Bathtub with Left Drain in White

  • Fast #
  • Part #S71121112LNR0
  • Item #4446816
  • Manufacturer Part #71121112-LNR-0
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made from Solid Vikrell® material for strength, durability, and lasting beauty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z-124.1.2
ASTM:
ASTM E-162, ASTM E-662
Above Floor Rough:
Yes
Application:
Residential
Basin Length:
42 in
Basin Shape:
Rectangle
Basin Width:
20 in
Bathtub Shape:
Rectangle
Bathtub Type:
Soaker
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Capacity:
51 gal
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Left
Drain Opening:
2 in
GSA Approved:
No
IAPMO Listed -:
Yes
Material:
Composite, Fiberglass
Number of Occupants:
1
Origin:
Domestic
Overall Height:
20 in
Overall Length:
60 in
Overall Width:
32-1/8 in
Overflow Type:
Round
Soaking Depth:
13-3/4 in
UL Listed:
No