Ensemble™ 60 x 32-1/8 in. Soaker Alcove Bathtub with Left Drain in White

Part #S711211120  |  Item #2130217  |  Manufacturer Part #71121112-0

$ 353.14 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Extra deep bathing well for added comfort
  • Designed with an 20" apron
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Drain to floor clearance of 3" which means no need to cut into the sub-floor also install costly fire protection or pest protection
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Z124

ASTM Specifications: [ASTM E-162, ASTM E-662]

Above Floor Rough: Yes

Application: Residential

Basin Length: 42 in

Basin Shape: Rectangle

Basin Width: 20 in

Bathtub Shape: Rectangle

Bathtub Type: Soaker

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 51 gal

Collection: Ensemble™

Color Finish: White

Color Finish Category: Whites

Depth: 20 in

Drain Included: Yes

Drain Location: Left

Drain Opening: 2 in

GSA Approved: No

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Material: Solid Vikrell®

NSF Certified: No

Number of Occupants: 1

Overall Height: 23 in

Overall Length: 60 in

Overall Width: 32-1/8 in

Overflow Type: Round

Size: 60 in x 32-1/8 in x 23 in

Soaking Depth: 13 in

UL Listed: No

cUPC Certified: No