Sterling
Ensemble™ 60 x 32-1/8 in. Solid Vikrell 3-Wall Alcove Oval Bathtub with Left Hand Drain in Biscuit
Part #S71121112LNR96 | Item #4446835 | Manufacturer Part #71121112-LNR-96
Product Details
Documents
Specifications
ADA Compliant: No
ANSI Specifications: ANSI Z124.1.2
ASTM Specifications: [ASTM E-162, ASTM E-662]
Bathtub Shape: Rectangle
CARB OTC LEED Compliant: No
CSA Certified: CSA B45
Capacity: 51 gal
Collection: Ensemble™
Color Finish: Biscuit
Color Finish Category: Neutrals
Drain Location: Left
GSA Approved: No
Height: 23 in
IAPMO Listed: Yes
Installation Type: 3 Wall Alcove
Length: 60 in
Material: Solid Vikrell®
UL Listed: Yes
Width: 32-1/8 in