60 x 32-1/8 in. Solid Vikrell 3-Wall Alcove Soaking Bathtub with Right Hand Drain in White
Ensemble™ 60 x 32-1/8 in. Solid Vikrell 3-Wall Alcove Soaking Bathtub with Right Hand Drain in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Designed with an 18" apron with removable front access panel
- Made from Solid Vikrell® material for strength, durability and lasting beauty
- Extra deep bathing well for added comfort
- Wainscot of 2" allows tile installation above bath deck
- Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
- Gently sloping bath with integral apron
- Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Z124.1.2
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B45.5
- Capacity:
- 55 gal
- Collection:
- Ensemble™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Location:
- Right
- GSA Approved:
- No
- Height:
- 18 in
- IAPMO Listed -:
- Yes
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Composite, Fiberglass
- UL Listed:
- Yes
- Width:
- 32-1/8 in