60 x 32 in. Shower Stall with Place Backerboard Aging in White

You last purchased this on
 
Sterling

Ensemble™ 60 x 32 in. Shower Stall with Place Backerboard Aging in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Ensemble™ 60 x 32 in. Shower Stall with Place Backerboard Aging in White

  • Fast #
  • Part #S721801260
  • Item #5061517
  • Manufacturer Part #72180126-0
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
Available for Pick Up Only. Confirm that this item is available in your selected store before you checkout.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Caulk-free making installation a snap and reducing the need for long-term maintenance
  • Standard 5' (60") shower module
  • Includes a shaving ledge/foot rest
  • Includes age-in-place factory installed backers for later grab bar installation
  • Curve wall with smooth look and feel
  • Modular design allows it to be moved around corners and through doorways with ease
  • Innovative Dry-Block™ seal and channeled water containment system form watertight seams
  • Aging in Place backerboards
  • Dry-Block(TM) seal and channeled water containment system
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASTM:
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.5
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Location:
Right
Height:
76 in
IAPMO Listed -:
Yes
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Solid Vikrell®
UL Listed:
No
Width:
32 in