60 in. x 32 in. Tub & Shower Unit in White with Left Drain

You last purchased this on
 
Sterling

Ensemble™ 60 in. x 32 in. Tub & Shower Unit in White with Left Drain

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sterling

Ensemble™ 60 in. x 32 in. Tub & Shower Unit in White with Left Drain

  • Fast #
  • Part #S711201100
  • Item #2130246
  • Manufacturer Part #71120110-0
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Designed with an 18" apron
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Slightly narrower for tighter spaces
  • Molded-in toiletry shelves
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Conforms to ANSI Z124.1.2 and CSA B45.1 national consensus standards
  • Realistic 6" x 6" tile wall surround with molded-in shelves for generous storage space
  • Modular design allows it to be moved around corners and through doorways with ease
  • Limited 10-year consumer and 3-year commercial warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI Z124.1.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1, CSA B45.5
Capacity:
55 gal
Collection:
Ensemble™
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
18 in
Drain Location:
Left
IAPMO Listed -:
Yes
Material:
Fiberglass, Composite
Overall Height:
74 in
Overall Length:
60 in
Overall Width:
32 in
UL Listed:
Yes