Ensemble™ 60 x 32 in. Vikrell Right Hand Drain Tub and Shower with Age in Place Backers in White

Part #S712201280  |  Item #3146017  |  Manufacturer Part #71220128-0

$ 818.25 EACH

Color/Finish:
White

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slightly narrower for tighter spaces
  • Designed with an 20" apron
  • Made from Solid Vikrell® material for strength, durability and lasting beauty
  • Modular design allows it to be moved around corners and through doorways with ease
  • Curve wall with a smooth, contemporary look and featuring integrated storage shelves
  • Durable high-gloss finish provides a smooth and shiny surface that is easy to clean
  • Drain to floor clearance of 3" which means no need to cut into the sub-floor also install costly fire protection or pest protection
  • Includes age-in-place factory installed backers for later grab bar installation
  • Color/Finish: White

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B45.5

Capacity: 55 gal

Collection: Ensemble™

Color Finish: White

Color Finish Category: Whites

Depth: 18 in

Drain Location: Right

Height: 76 in

IAPMO Listed: Yes

Installation Type: 3 Wall Alcove

Length: 60 in

Material: Solid Vikrell®

Overall Height: 18 in

UL Listed: Yes

Width: 32 in